Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5294NI "Wynberg" 1 Bulb Wall Sconce

Item: KK5294NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $57.00

Price: $38.02 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7-1/2"
Width 6"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 1 lb
UL Listed Yes