Kichler KK4225OZ "Saddler" Shade
| Item: | KK4225OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.02 (Pricing is for Olde Bronze)
Details and Dimensions
| Bulb(s) Included | No |
| Height | 3" |
| Weight | 3 lbs |
| Width | 10" |


