Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK3728TZ
Kichler KK3728TZ "Willowmore" Mini Chandelier
| Item: | KK3728TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.09 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 14-1/4" |
| Width | 11-1/4" |
| Diameter | 11-1/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | B10 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Weight | 10 lbs |
| Voltage | 120V |
| UL Listed | Yes |


