X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2693NI "Wynberg" Mini Pendant

Item: KK2693NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $90.00

Price: $60.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6"
Width 6"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 3 lbs
UL Listed Yes