Kichler KK9956WH "Madison" Post Light
| Item: | KK9956WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.04 (Pricing is for White)
Details and Dimensions
| Height | 22" |
| Width | 9-1/2" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 5 lbs |


