Kichler KK9954AGZ "Cotswold" Post Light
| Item: | KK9954AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $244.12
Details and Dimensions
| Height | 18" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A23 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 200 W |
| Total Fixture Wattage | 200 W |
| Voltage | 120V |
| Glass Type | Weathered White |
| Suitable Installation | Wet |
| Weight | 7 lbs |


