Kichler KK9953CV "Alameda" Post Light
| Item: | KK9953CV |
| Finish: | Canyon View |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.09
Details and Dimensions
| Height | 12" |
| Width | 9" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Glass Type | Honey Opalescent |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 6 lbs |


