Kichler KK9938RZ "Salisbury" Post Light
| Item: | KK9938RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $210.11 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 22" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Glass Type | White Linen |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 6 lbs |


