Kichler KK9935BK "New Street" Post Light

Item: KK9935BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $59.03 (Pricing is for Black)



Details and Dimensions

Height 16"
Width 8"
Post Included No
Number of Bulbs 1
Bulb Type A19 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Aluminum
Weight 4 lbs