X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9932OZ "Sausalito" Post Light

Item: KK9932OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Ribbed Optic
Suitable Installation Wet