X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9923OB "Seaside" Post Light

Item: KK9923OB
Finish: Olde Brick
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 14-5/8"
Width 10-1/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type White
Suitable Installation Wet
Construction Aluminum
Weight 3 lbs