Kichler KK9923NI "Seaside" Post Light
| Item: | KK9923NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14-5/8" |
| Width | 10-1/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | White |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 3 lbs |


