X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9909OZ "Mount Vernon" Post Light

Item: KK9909OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $447.00

Price: $328.10 (Pricing is for Olde Bronze)



Details and Dimensions

Height 20-3/4"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type A21 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Clear Seedy
Suitable Installation Wet
Construction Brass
Weight 6 lbs
UL Listed Yes