X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9902PR "Cameron" Post Light

Item: KK9902PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment

List Price: $375.00

Price: $275.25



Details and Dimensions

Height 20"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Etched Linen
Suitable Installation Wet
Construction Aluminum