X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9892TZ "Townhouse" Outdoor Hanging Lantern

Item: KK9892TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-1/2"
Width 9-1/4"
Overall Height 61"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled Panels
Voltage 120V
Weight 6 lbs
Chain Length 72"
Wire Length 98"