Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9886BK "Townhouse" Outdoor Ceiling Mounted Light

Item: KK9886BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-1/2"
Width 12"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Beveled
Voltage 120V