Kichler KK9885OZ "Embassy Row" Outdoor Hanging Lantern
| Item: | KK9885OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $208.10
Details and Dimensions
| Height | 19-1/2" |
| Width | 10-1/2" |
| Overall Height | 57-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled Panels |
| Voltage | 120V |
| Chain Length | 72" |
| Wire Length | 87" |


