Kichler KK9859TZ "New Street" Outdoor Ceiling Mounted Light

Item: KK9859TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $42.02 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 7-1/2"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seedy
Voltage 120V