Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9854LD "Tournai" Outdoor Ceiling Mounted Light

Item: KK9854LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7"
Width 12"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy
Voltage 120V