Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9851BK "Trenton" Outdoor Hanging Lantern

Item: KK9851BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $141.00

Price: $103.49

Details and Dimensions

Height 16"
Width 8-1/2"
Overall Height 54"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled Panels
Voltage 120V
Wire Length 93"