Kichler KK9849CV "Alameda" Outdoor Hanging Lantern
| Item: | KK9849CV |
| Finish: | Canyon View |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 11-1/4" |
| Width | 7" |
| Overall Height | 49" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Honey Opalescent Side And Bottom Glass Panels |
| Voltage | 120V |
| Weight | 2 lbs |
| Chain Length | 72" |
| Wire Length | 112" |


