X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9848RZ "Salisbury" Outdoor Ceiling Mounted Light

Item: KK9848RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $232.50

Price: $170.66 (Pricing is for Rubbed Bronze)



Details and Dimensions

Height 8"
Width 13-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Linen (BK, BST, RZ), Satin Etched (BKS, RZS)
Voltage 120V