Kichler KK9848RZS "Salisbury" Outdoor Ceiling Mounted Light
| Item: | KK9848RZS |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $144.07 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 8" |
| Width | 13-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | White Linen |
| Voltage | 120V |


