Kichler KK9843RZ "Salisbury" Outdoor Hanging Lantern
| Item: | KK9843RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.18 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 25" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 200 W |
| Total Fixture Wattage | 200 W |
| Voltage | 120V |
| Weight | 10 lbs |
| Chain Length | 72" |


