X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9805TZ "Madison" Outdoor Hanging Lantern

Item: KK9805TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $120.00

Price: $80.04 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 13-1/2"
Width 9-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Voltage 120V
Weight 4 lbs
Chain Length 72"
Wire Length 112"