Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9804OZ "Mount Vernon" Outdoor Hanging Lantern

Item: KK9804OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 26"
Width 13"
Overall Height 98"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Weight 12 lbs
Chain Length 72"
Wire Length 7"