Kichler KK9794BK "New Street" Outdoor Entrance Wall Light

Item: KK9794BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $25.01 (Pricing is for Black)



Details and Dimensions

Height 8-1/2"
Width 5"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V