X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9791BK "Townhouse" Outdoor Entrance Wall Light

Item: KK9791BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27"
Width 9-1/2"
Extension From Wall 10"
Backplate Dimension 4-1/2'' x 7-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V