Kichler KK9789TZ "Townhouse" Outdoor Entrance Wall Light
| Item: | KK9789TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.03 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 15-1/2" |
| Width | 7" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 7'' x 4-3/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |


