Kichler KK9789BK "Townhouse" Outdoor Entrance Wall Light

Item: KK9789BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $62.03 (Pricing is for Black)



Details and Dimensions

Height 15-1/2"
Width 7"
Extension From Wall 9-1/2"
Backplate Dimension 7'' x 4-3/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V