Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9788TZ "Townhouse" Outdoor Entrance Wall Light

Item: KK9788TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $69.00

Price: $46.02 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 12"
Width 6-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 4-3/8'' x 5-3/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V