Kichler KK9786OZ "Embassy Row" Outdoor Entrance Wall Light
| Item: | KK9786OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 24-1/2" |
| Width | 12-1/2" |
| Extension From Wall | 12" |
| Backplate Dimension | 5'' x 9-1/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |


