Kichler KK9783OZ "Embassy Row" Outdoor Entrance Wall Light
| Item: | KK9783OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.05 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 11" |
| Width | 7" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-3/4'' x 5-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |


