Kichler KK9777BK "Chesapeake" Outdoor Entrance Wall Light
| Item: | KK9777BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.04 (Pricing is for Black)
Details and Dimensions
| Height | 15-1/2" |
| Width | 7" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5-7/8''x 4-5/8'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


