Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9774BK "Chesapeake" Outdoor Entrance Wall Light

Item: KK9774BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $46.50

Price: $31.02 (Pricing is for Black)

Details and Dimensions

Height 10-1/2"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 21 lbs