X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9761RST "Rustic" Outdoor Entrance Wall Light

Item: KK9761RST
Finish: Rustic
Online Availability: Please call for availability.


Details and Dimensions

Height 17-1/2"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Brass