X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9759RST "Rustic" Outdoor Entrance Wall Light

Item: KK9759RST
Finish: Rustic
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 6"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V