X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9720PR "Cameron" Outdoor Entrance Wall Light

Item: KK9720PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 10"
Extension From Wall 11-1/2"
Backplate Dimension 6-3/4'' x 12-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Glass Type White Etched Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum