X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9719PR "Cameron" Outdoor Entrance Wall Light

Item: KK9719PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $173.96



Details and Dimensions

Height 14-1/2"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 6'' x 10-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type White Etched Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum