X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9718PR "Cameron" Outdoor Entrance Wall Light

Item: KK9718PR
Finish: Prairie Rock
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $144.00

Price: $105.70



Details and Dimensions

Height 11"
Width 6"
Extension From Wall 7"
Backplate Dimension 4-1/2'' x 7-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Etched Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum