X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9708OZ "Mount Vernon" Outdoor Entrance Wall Light

Item: KK9708OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $309.00

Price: $226.81 (Pricing is for Olde Bronze)



Details and Dimensions

Height 16-3/4"
Width 7-1/2"
Extension From Wall 8-1/2"
Backplate Dimension 5-1/2'' x 4-1/2''
Height From Center Of Wall Opening 6-3/4"
Number of Bulbs 1
Bulb Type A21 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 4 lbs
UL Listed Yes