Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9707OZ "Mount Vernon" Outdoor Entrance Wall Light

Item: KK9707OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 12-1/2"
Width 5-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 5'' x 4-1/2''
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 3 lbs
UL Listed Yes