Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9704OZ "Mount Vernon" Outdoor Entrance Wall Light

Item: KK9704OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 27-3/4"
Width 13"
Extension From Wall 13-3/4"
Backplate Dimension 5-1/8'' x 6-15/16''
Height From Center Of Wall Opening 11-1/4"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 11 lbs
UL Listed Yes