X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9703OZ "Mount Vernon" Outdoor Entrance Wall Light

Item: KK9703OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,230.00

Price: $902.82 (Pricing is for Olde Bronze)




Details and Dimensions

Height 32-1/2"
Width 16"
Extension From Wall 17"
Backplate Dimension 6-1/4'' x 8-1/2''
Height From Center Of Wall Opening 12-1/4"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 19 lbs
Lamp Type B10
UL Listed Yes