Kichler KK9672AZ "Outdoor Miscellaneous" Outdoor Entrance Wall Light
| Item: | KK9672AZ |
| Finish: | Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $141.07
Details and Dimensions
| Height | 16" |
| Width | 9" |
| Extension From Wall | 6" |
| Backplate Dimension | 5-1/2'' x 10-7/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Clear |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


