Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9655TZ "Madison" Outdoor Entrance Wall Light

Item: KK9655TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 15-1/2"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 5-1/4'' x 7-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 5 lbs