Kichler KK9655BK "Madison" Outdoor Entrance Wall Light
| Item: | KK9655BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.04 (Pricing is for Black)
Details and Dimensions
| Height | 15-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | 5-1/4'' x 7-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 5 lbs |


