Kichler KK9654TZ "Madison" Outdoor Entrance Wall Light

Item: KK9654TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $79.04 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 22"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 4-3/8'' x 7-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 7 lbs