X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9654BK "Madison" Outdoor Entrance Wall Light

Item: KK9654BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $121.50

Price: $81.04 (Pricing is for Black)



Details and Dimensions

Height 22"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 4-3/8'' x 7-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 7 lbs