Kichler KK9653TZ "Madison" Outdoor Entrance Wall Light

Item: KK9653TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $62.03 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 19-1/2"
Width 8"
Extension From Wall 8-1/2"
Backplate Dimension 4-5/8'' x 6''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 4 lbs